Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Pro Scottfold* Towels
GSA_VA

Catalog No. 19065799 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
12.4 x 7.8 in.
12.4 x 9.4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-065-799 12.4 x 7.8 in.
19-413-015 12.4 x 9.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-065-799 Supplier Kimberly-Clark Professional™ Supplier No. 01960
Add to Cart
Add to Cart

FSC Certified Product. Larger case size to reduce packaging waste. Meets EPA standards with a minimum of 40% post-consumer recycled fiber & total min. of 50% recycled fiber. Delivers one-at-a-time dispensing every time.

  • 4,375 paper towels per case; 175 towels per pack; 25 packs per case
  • Scott Pro Scottfold paper towels feature a patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
  • The white paper disposable hand towels feature exclusive Absorbency Pockets for better absorbency
  • Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use
  • The Scott Pro Brand guarantees a 10% reduction of cost (vs. C-fold towels)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Hand Towel
Length (English) 12.4 in.
Length (Metric) 31.4 cm
Material Paper
Certifications/Compliance EPA
Color White
Dimensions (L x W) 12.4 x 7.8 in.
For Use With (Application) For general purpose cleaning and drying
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.