Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ 5.5 SCBA Replacement Carbon Cylinders

Catalog No. p-4580389
Change view
Click to view available options
Capacity (English):
111 cu. ft.
45 cu. ft.
66 cu. ft.
87 cu. ft.
Diameter (English):
4.94 in.
6 in.
6.53 in.
7.15 in.
Duration:
30 min.
45 min.
60 min.
75 min.
Connection Type:
CGA Threaded
Snap-change
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (English) Duration Connection Type
19-499-120 45 cu. ft. 4.94 in. 30 min. CGA Threaded
19-499-121 66 cu. ft. 6 in. 45 min. CGA Threaded
19-499-122 87 cu. ft. 6.53 in. 60 min. CGA Threaded
19-499-123 111 cu. ft. 7.15 in. 75 min. CGA Threaded
19-499-124 45 cu. ft. 4.94 in. 30 min. Snap-change
19-499-125 66 cu. ft. 6 in. 45 min. Snap-change
19-499-126 87 cu. ft. 6.53 in. 60 min. Snap-change
19-499-127 111 cu. ft. 7.15 in. 75 min. Snap-change
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-499-120 Supplier Scott Safety™ Supplier No. 7012471697

Please contact your local Fisher Scientific sales representative for pricing

Lightweight, carbon-fiber cylinders help firefighters avoid weight-related fatigue.

For use with 5.5 Air-Pak™ 75 and 5.5 Air-Pak NxG7 SCBAs only.

  • 5.5 cylinders have a pressure of 5500 psig
  • Constructed of an aluminum alloy inner shell and overwrapped entirely with carbon-fiber, fiberglass and epoxy resin
  • Cylinder liner is coated with aluminum oxide to protect against moisture and corrosion
  • With valve assembly
  • Rated for 30-minute, 45-minute, 60-minute and 75-minute durations based on NIOSH breathing rates
  • 75-minute cylinder is ideal for RIT and extended duration operations

Order Info

Hydrostatic testing to be performed every five years. 15 year life expectancy.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1.27 cm3
Capacity (English) 45 cu. ft.
Connection Type CGA Threaded
Diameter (English) 4.94 in.
Diameter (Metric) 12.54 cm
Product Type SCBA Cylinder
Duration 30 min.
Pressure 5500 psi
For Use With (Application) Firefighting
For Use With (Equipment) 5.5 air-pak™ 75 and 5.5 air-pak™ nxg7™ scba, snap change cylinder
Material Carbon fiber
Weight (Metric) 4.6 kg
Weight (English) 10.1 lb.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.