Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ OV-P100 Cartridge

Catalog No. 19500625
Change view
Click to view available options
OV-P100 Cartridge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-500-625 OV-P100 Cartridge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-500-625 Supplier Scott Safety™ Supplier No. 7012614377
This item is not returnable. View return policy

99.99% efficient filtration of aerosols and solid particulates for effective protection against numerous biological agents

Cartridge-type filter media is compatible with Scott full-facepiece respirators using 40mm thread connections. An accessory adapter allows the filter media to be used with other Scott facepieces, including the Scott-O-Vista™, AV-2000™, and AV-3000™.

Compliance

Meets or exceeds the C2A1 performance requirements for DMMP, Sarin (GB), and cyanogen chloride (CK)

TRUSTED_SUSTAINABILITY

Specifications

Cartridge Type Air Purifying Cartridge
Certifications/Compliance NIOSH
Connection Type 40 mm thread
Color Purple/Black
Material Polyamide
Product Type Air Purifying Cartridge
For Use With (Application) Protection for industrial and CBRN response
For Use With (Equipment) Full facepiece respirator
Quantity 1 Ea.
Height (English) 4.13 in.
Height (Metric) 10.5 cm
Diameter (English) 4.25 in.
Diameter (Metric) 10.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.