Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ SCBA Cylinder and Valve Assembly

Catalog No. sct80410101
Change view
Click to view available options
Capacity (English):
45 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
SCT80410101 45 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCT80410101 Supplier Scott Safety™ Supplier No. 7100293141
Only null left
Add to Cart
Add to Cart

Aluminum cylinder for use with AP75i or ISCBA self-contained breathing apparatus.

  • 30-minute aluminum cylinder
  • 2216 psig air supply time
  • For use with AP75i or ISCBA self-contained breathing apparatus
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1.27 cm3
Capacity (English) 45 cu. ft.
Diameter (English) 20.5 in.
Diameter (Metric) 53.09 cm
Product Type Cylinder Valve Assembly
Duration 30 min.
Pressure 2216 psi
For Use With (Equipment) Air-pak™ scba
Material Aluminum
Weight (Metric) 9.8 kg
Weight (English) 21.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.