Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ SCBA Replacement Cylinders, For Use with Air-Pak NxG7

Catalog No. p-59958
Change view
Click to view available options
Capacity (English):
45 cu. ft.
65 cu. ft.
87 cu. ft.
Diameter (English):
5.53 in.
6.3 in.
6.7 in.
7.05 in.
Duration:
30 min.
45 min.
60 min.
Weight (English):
9.4 lb.
13.6 lb.
16.6 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (English) Duration Weight (English)
19-824-450 45 cu. ft. 6.7 in. 30 min. 9.4 lb.
19-824-451 45 cu. ft. 5.53 in. 30 min. 9.4 lb.
19-824-452 65 cu. ft. 6.3 in. 45 min. 13.6 lb.
19-824-453 87 cu. ft. 7.05 in. 60 min. 16.6 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-824-450 Supplier Scott Safety™ Supplier No. 7012471370

Please contact your local Fisher Scientific sales representative for pricing

Lightweight, carbon-fiber cylinders help firefighters avoid weight-related fatigue

  • Constructed of an aluminum alloy inner shell and overwrapped entirely with carbon-fiber, fiberglass, and epoxy resin
  • Cylinder liner is coated with aluminum oxide to protect against moisture and corrosion

Order Info

Reference specific SCBA descriptions to determine compatibility. hydrostatic testing to be performed every five years. Fifteen year life expectancy.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1.27 cm3
Capacity (English) 45 cu. ft.
Diameter (English) 6.7 in.
Diameter (Metric) 17.01 cm
Product Type SCBA Cylinder
Duration 30 min.
Pressure 4500 psi
For Use With (Application) Firefighting
For Use With (Equipment) Air-pak nxg7 SCBA
Material Carbon fiber
Weight (Metric) 4.3 kg
Weight (English) 9.4 lb.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.