Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Supplied Air Hoses with Fittings

Catalog No. SCT30020100
Change view
Click to view available options
Length (English):
25 ft.
50 ft.
100 ft.
Length (Metric):
7.6 m
15.2 m
30.5 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
SCT30020100 100 ft. 30.5 m
SCT30010025 25 ft. 7.6 m
SCT30010050 50 ft. 15.2 m
SCT30020050 50 ft. 15.2 m
SCT30010100 100 ft. 30.5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SCT30020100 Supplier Scott Safety™ Supplier No. 7012472596
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use with Scott airline respirators and are available in segments with quick-disconnect couplings.

  • 3/8 in. I.D. (0.9cm) air supply hoses are constructed from rayon-braid-reinforced neoprene

Order Info

Available in various lengths and fittings

Specifications

Certifications/Compliance NIOSH, MSHA
Material Neoprene
Model 30020100
Pressure 300 psi
Temperature (English) Range -25° to 205°F
Temperature (Metric) Range -31° to 96.1°C
Length (English) 100 ft.
Length (Metric) 30.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.