Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Single-Fold Paper Towels
GREENER_CHOICE

Catalog No. 19040898 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
9.3 x 10.3 in. (23.6 x 26 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-040-898 9.3 x 10.3 in. (23.6 x 26 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-040-898 Supplier Kimberly-Clark Professional™ Supplier No. 01700
  • $175.00
    $130.65 / Case of 4000

    Save $44.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For areas that require an economy line of washroom products

  • Size: 23.6 × 26cm (9.3 × 10.3 in.)
  • Color: White
  • Recycled fiber content: 60%
  • Post consumer waste: 40%
  • Recyclable container
  • Case dim.: 22.25 × 16.125 × 9.75 in.

Order Info

Only available in North America

Certifications

Meets EPA standards

Specifications

Product Type Single-fold Towel
Length (English) 9.3 in.
Length (Metric) 23.6 cm
Width (English) 10.3 in.
Width (Metric) 26 cm
Material Recycled Fiber
Certifications/Compliance EPA
Color White
Dimensions (L x W) 9.3 x 10.3 in. (23.6 x 26 cm)
For Use With (Application) Areas in business that require an economy line of washroom products
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.