Learn More
Kimberly-Clark Professional™ Scott™ Two-Ply Bathroom Tissue
Shop All Kimberly-Clark Professional ProductsDescription
- Size: 10.4 × 10.2cm (4.1 × 4 in.)
- Strong, soft and absorbent
- Provides home-like comfort at your business
- Small case size for easy handling and storage
- Recycled fiber content: 100%
- Post consumer waste: 40%
- Color: White
Order Info
Only available in North America
Certifications
FSC™ and EcoLogo™ certified
Compliance
Meets EPA standards for post-consumer waste
Specifications
Specifications
| Product Type | Bathroom Tissue |
| Length (English) | 4.1 in. |
| Length (Metric) | 10.4 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.2 cm |
| Material | Recycled Fiber |
| Certifications/Compliance | EPA, FSC™, EcoLogo™ |
| Color | White |
| Dimensions (L x W) | 4.1 x 4 in. (10.4 x 10.2 cm) |
| For Use With (Application) | Provides strong, soft and absorbent home-like comfort, offering the ideal blend of great performance and value |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.