Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ SCOUT™ SJX/E Class II and III Legal-for-Trade Portable Balances

Catalog No. 01922362 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
64 g
620 g
1500 g
6200 g
Model:
SJX1502N/E
SJX323N/E
SJX6201N/E
SJX622N/E
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-922-362 64 g SJX323N/E
01-922-363 620 g SJX622N/E
01-922-364 1500 g SJX1502N/E
01-922-365 6200 g SJX6201N/E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-922-362 Supplier OHAUS™ Supplier No. 30253054
Add to Cart
Add to Cart

Designed for a wide range of Legal-for-Trade applications, the balances are ideal for weighing in precious commodities of all forms.

  • Designed for a wide range of Legal-for-Trade applications
  • The Class ll and Class III certified SJX Carat and Gold balances are ideal for weighing in precious commodities of all forms
  • Equipped with superior overload protection, large backlit display, fast stabilization time, multiple weighing units, application modes and connectivity options
  • Offer a user-friendly weighing experience
  • Features include transportation lock, stainless steel pan, menu and calibration lockout switch, slip-resistant and adjustable feet, leveling bubble, mechanical and software overload/underload protection, stability indicator, auto tare, low battery indicator, auto shut-off, user-selectable printing options, user-selectable communication settings
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 No. 61010-1; UL Std. No. 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B; FCC Part 15 Class B; Industry Canada ICES-003 Class B
Connection Type RS232, USB Host, USB Device, Ethernet or Bluetooth (available as accessories)
Capacity 64 g
Display Type Backlit LCD
Readability 0.001 g
Leveling Up Front level bubble
Material ABS Housing, Stainless Steel Pan
Model SJX323N/E
Pan Shape Round
Stabilization Time 1.5
Temperature Range (English) Class II: 10°C (50°F) to 30°C (86°F) at 10% to 80% relative humidity, non-condensing
Warranty 1 Year
Weighing Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Density Determination, Display Hold
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not included)
Legal for Trade Class II
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.