Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ SCOUT™ SJX/E Class II and III Legal-for-Trade Portable Balances

Catalog No. 01922365 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
64 g
620 g
1500 g
6200 g
Model:
SJX1502N/E
SJX323N/E
SJX6201N/E
SJX622N/E
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-922-365 6200 g SJX6201N/E
01-922-362 64 g SJX323N/E
01-922-363 620 g SJX622N/E
01-922-364 1500 g SJX1502N/E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-922-365 Supplier OHAUS™ Supplier No. 30253057

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

Designed for a wide range of Legal-for-Trade applications, the balances are ideal for weighing in precious commodities of all forms.

  • Designed for a wide range of Legal-for-Trade applications
  • The Class ll and Class III certified SJX Carat and Gold balances are ideal for weighing in precious commodities of all forms
  • Equipped with superior overload protection, large backlit display, fast stabilization time, multiple weighing units, application modes and connectivity options
  • Offer a user-friendly weighing experience
  • Features include transportation lock, stainless steel pan, menu and calibration lockout switch, slip-resistant and adjustable feet, leveling bubble, mechanical and software overload/underload protection, stability indicator, auto tare, low battery indicator, auto shut-off, user-selectable printing options, user-selectable communication settings
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 No. 61010-1; UL Std. No. 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B; FCC Part 15 Class B; Industry Canada ICES-003 Class B
Connection Type RS232, USB Host, USB Device, Ethernet or Bluetooth (available as accessories)
Capacity 6200 g
Display Type Backlit LCD
Readability 0.1 g
Leveling Up Front level bubble
Material ABS Housing, Stainless Steel Pan
Model SJX6201N/E
Pan Shape Rectangular
Stabilization Time 1
Temperature Range (English) Class III: 10°C (50°F) to 40°C (104°F) at 10% to 80% relative humidity, non-condensing
Warranty 1 Year
Weighing Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Density Determination, Display Hold
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not included)
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.