Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ SPx Portable Balances
SCI_ED

Catalog No. S28615 Shop All OHAUS Products
Change view
Click to view available options
Model:
SPX2201
SPX2202
SPX222
SPX223
SPX421
SPX422
SPX6201
SPX621
Capacity:
220 g
420 g
620 g
2.2 kg
6.2 kg
Readability:
0.001 g
0.01 g
0.1 g
Stabilization Time:
1 sec.
1.5 sec.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
S28615 SPX621 620 g 0.1 g 1 sec.
S28608 SPX2201 2.2 kg 0.1 g 1 sec.
S28609 SPX2202 2.2 kg 0.01 g 1.5 sec.
S28614 SPX6201 6.2 kg 0.1 g 1 sec.
S28612 SPX421 420 g 0.1 g 1 sec.
S28613 SPX422 420 g 0.01 g 1 sec.
S28610 SPX222 220 g 0.01 g 1 sec.
S28611 SPX223 220 g 0.001 g 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S28615 Supplier OHAUS™ Supplier No. 30253025/EMD
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for laboratory and industrial applications, the OHAUS Scout balance comes in a slim, stackable design with large backlit LCD. Scout SPx Portable Balances are geared for high performance in your facility with fast stabilization time and high resolution weighing results. These portable balances will set a new standard in laboratory and industrial weighing.

Features include superior overload protection, multiple weighing units and application modes.

  • Bright, backlit LCD and four-button control
  • Superior overload protection and impact-resistant pan support
  • Better performance and higher capacities widen the range of weighing applications
  • Stabilization time as fast as 1 second
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
  • Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth™ (available as an accessory)
  • Liquid crystal display (LCD) with backlight
  • Display size: 0.78 in./20mm digits
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, stainless steel pan, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS-232, USB Host, USB Device, Ethernet or Bluetooth
Capacity 620 g
Display Type Digital
Readability 0.1 g
Includes Calibration Weights
Linearity 0.1 g
Material ABS Housing, Stainless Steel Pan
Model SPX621
Pan Shape Rectangular
Repeatability 0.1 g
Stabilization Time 1 sec.
Type Portable Balance
Dimensions (D x W x H) 224 x 202 x 54 mm (8.8 x 8 x 2.1 in.)
Width (English) Pan 6.7 in.
Width (Metric) Pan 170 mm
Depth (English) Pan 5.5 in.
Depth (Metric) Pan 140 mm
Diameter (English) Outer Pan Not Applicable
Diameter (Metric) Outer Pan Not Applicable
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not inclu
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.