Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Scraper Mat Refill

Catalog No. 19111133 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
21 x 18 in.
24 x 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-133 21 x 18 in.
19-111-136 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-133 Supplier NOTRAX™ Supplier No. 355SC018CH
Add to Cart
Add to Cart

Scraper mat accessory for Shoe Sanitizer System

Scraper mat insert refills for NOTRAX™ 2-Zone and 3-Zone Shoe Sanitizer Systems

  • 2-Zone Scraper Mat Disinfecting Zone Refill
  • 3-Zone Scraper Mat Cleaning and Disinfecting Zone Refill

Specifications

Width (English) 18 in.
Length (English) 21 in.
Width (Metric) 45.7 cm
Dimensions (L x W) 21 x 18 in.
Color Black
Length (Metric) 53.3 cm
Material Recycled Plastic
Type Entrance Mat
Description Shoe Disinfecting Refill (2-Zone Scraper Insert)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.