Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Scraper Mat Refill

Catalog No. 19111136 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
21 x 18 in.
24 x 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-136 24 x 24 in.
19-111-133 21 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-136 Supplier NOTRAX™ Supplier No. 355SC024CH
  • $285.00
    $154.65 / Case of 1

    Save $130.35

    46% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scraper mat accessory for Shoe Sanitizer System

Scraper mat insert refills for NOTRAX™ 2-Zone and 3-Zone Shoe Sanitizer Systems

  • 2-Zone Scraper Mat Disinfecting Zone Refill
  • 3-Zone Scraper Mat Cleaning and Disinfecting Zone Refill

Specifications

Length (English) 24 in.
Dimensions (L x W) 24 x 24 in.
Width (English) 24 in.
Length (Metric) 61 cm
Type Entrance Mat
Description Shoe Cleaning and Disinfecting Refill (3-Zone Scraper Insert)
Material Recycled Plastic
Color Black
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.