Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ KIMBLE™ Screw Cap Erlenmeyer Flasks
SDPSCI_ED

Catalog No. S34027 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Graduations:
25 mL
50 mL
Graduation Range:
100 to 500 mL
250 to 1000 mL
50 to 225 mL
Height (English):
5.03 in.
6.88 in.
8.46 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Graduation Range Height (English)
S34027 500 mL 50 mL 100 to 500 mL 6.88 in.
S34026 250 mL 25 mL 50 to 225 mL 5.03 in.
S34028 1000 mL 50 mL 250 to 1000 mL 8.46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S34027 Supplier KIMBLE™ Supplier No. 26505500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable borosilicate glass flask designed for mixing or storing culture media, featuring a narrow mouth and convenient screw-thread closure.

  • Ideal for mixing or storing culture media
  • Narrow mouth design for controlled pouring and reduced contamination risk
  • Screw cap with rubber liner provides a secure, leak-resistant seal
  • White ceramic enamel gradations for easy volume reading
  • Marking spot for convenient sample identification and labeling
TRUSTED_SUSTAINABILITY

Specifications

Description White Ceramic Enamel scale graduations
Diameter (English) Outer 4.01 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Application) Mixing culture media, storing culture media
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 6.88 in.
Height (Metric) 17.5 cm
Neck Style Narrow Mouth Screw
Product Type Flask
Shape Conical
Thread Size 38-439
Writing Surface Yes
Autoclavable Not Autoclavable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Baffled
Closure Type Screw
Diameter (Metric) Outer 102 mm
Quantity 24 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.