Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Screw Cap Polypropylene Conical Flasks
GREENER_CHOICESCI_ED

Catalog No. p-7250599 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Catalog No. Capacity (Metric)
S139402 100 mL
S139403 250 mL
S139404 500 mL
3 options
This item is not returnable. View return policy

Catalog No. S139402

Supplier: Supertek™ CH11080/1

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

These cone shaped Screw Cap PP Flasks are rigid, translucent and autoclavable. The screw cap keeps the contents of the flask contamination free and makes the flask leakproof.

  • Made of Polypropylene
  • Threaded Cap with ring
  • Screw cap keeps the contents of the flask contamination free
  • Leakproof
  • These cone shaped flasks are rigid
  • Translucent
  • Autoclavable
  • Threads should be disengaged before autoclaving

Specifications

Capacity (English) 3.4 oz.
Closure Color Translucent
Color Translucent
Diameter (English) Outer 2.6 in.
Capacity (Metric) 100 mL
Material Polypropylene
No. per Pack 12 Pk.
Product Type Conical Flasks
Shape Conical
Thread Size 37.10 mm (Thread OD)
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw
Diameter (Metric) Outer 65.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.