Learn More
Description
- Polypropylene screw caps designed for use with WheatonTM 12mm x 32mm E-Z VialsTM
- 10mm (0.39 in.) cap size
- Unlined construction
- Solid top design
- Black color
- Available with or without top seal
Specifications
Specifications
| Material (Liner) | Linerless |
| Color | Black |
| Diameter (Metric) Outer | 10 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| Quantity | 1000/Cs. |
| Closure Size | 10-425 |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
