Learn More
Description
- Sterile
- Non-cytotoxic
- Non-pyrogenic
- Free of detectable DNase, RNase, human DNA
Specifications
Specifications
| Color | Blue |
| Material | HDPE |
| No. per Case | 100 |
| Sterility | Sterile |
| Thread Size (Metric) | 83 mm |
| Neck Finish | 83 mm |
| For Use With (Equipment) | Polystyrene roller bottle |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
