Learn More
Description
- 18 mm screw thread finish offers superior sealing characteristics
- Designed for use with thinner septa
- Ensures a consistently flat surface is available for the magnet in magnetized autosamplers
- For use with Screw Thread Caps 73880-18 or 73885-18
- Round bottom vials distribute internal pressure created at high temperatures across the glass surface and are more easily handled by robotic arms that lift the vial from the tray
- Uniform wall thickness for even heat distribution
- Headspace vials meet or exceed OEM specifications
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| Quantity | 1000/Cs. |
| Marking Spot | No |
| Autoclavable | Autoclavable |
| Height (Metric) | 75 mm |
| Preservative | None |
| Product Type | Screw Thread Headspace Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
