Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Screw Top Vial Rack, holds (100) 2mL vials

Catalog No. 0337524L Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Vials (100)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-375-24L Vials (100)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
  • High quality construction for durability and long life
  • Painted, plated and coated for maximum corrosion resistance
  • Textured handle surface provides an assured grip
Catalog No. 03-375-24L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • High quality construction for durability and long life
  • Painted, plated and coated for maximum corrosion resistance
  • Textured handle surface provides an assured grip

Efficiently hold and organize vials while using them or for storage. Save space by stacking the 50 or 100 plastic vial racks on top of each other.

Store vials efficiently with Fisherbrand™ 2mL Screw Top Vial Racks, stackable for even more space savings.

  • Racks feature alphanumeric indexing for easier vial identification
  • Polypropylene vial racks are resistant to most solvents

Ordering Information
50 and 100 vial capacity racks available.

TRUSTED_SUSTAINABILITY

Specifications

Description Vial Rack with Lid
Color Clear
Holds Vials (100)
Material Polystyrene
Shape Square
Stackable Yes
For Use With (Equipment) 2 mL Vials
Product Type Vial Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.