Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with Aluminum-lined Solid Caps

Catalog No. 111020908 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
11-102-0908 Clear 7 mL
11-101-6095 Amber 7 mL
11-101-0748 Amber 22 mL
11-101-1274 Clear 2 mL
11-101-1275 Clear 4 mL
11-102-0899 Clear 15 mL
11-101-0842 Clear 22 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-102-0908 Supplier MilliporeSigma™ Supelco™ Supplier No. 27149
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable to inject samples from an autosampler, available in a variety of colors and volumes.

These 7 mL clear glass screw-top vials are designed for use with autosamplers, featuring a 15-425 thread finish for secure closure. Each vial comes preassembled with a solid phenolic cap equipped with an aluminum liner.

  • Volume: 7 mL
  • Dimensions (O.D. x H): 17 mm x 60 mm
  • Closure Type: Solid phenolic cap with aluminum liner
  • Thread Size: 15-425
  • Cap Temperature Withstand: 205°C
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Material (Liner) Aluminum
Color Clear
Diameter (Metric) Outer 17 mm
Material Glass
Volume (Metric) 7 mL
No. per Pack 100/Pk.
Temperature Range (Metric) ≤205°C
Closure Material Phenolic
Closure Type Solid Top Cap
Quantity 100 Ea
Closure Size 15-425
Height (Metric) 60 mm
Product Type Screw Top Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.