Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with PTFE-lined Thermoset Cap

Catalog No. 111020890 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
40 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
11-102-0890 Clear 2 mL
11-102-0879 Amber 2 mL
11-101-6091 Amber 4 mL
11-101-6092 Amber 7 mL
11-102-0832 Amber 15 mL
11-101-6294 Amber 22 mL
11-100-9618 Amber 40 mL
11-102-0880 Clear 4 mL
11-102-0856 Clear 15 mL
11-101-0295 Clear 22 mL
11-102-0793 Clear 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-102-0890 Supplier MilliporeSigma™ Supelco™ Supplier No. 27134
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable to inject samples from an autosampler, available in a variety of colors and volumes.

These preassembled screw-top vials are designed for use with autosamplers, featuring a standard opening and a solid-top closure.

  • Volume: 2 mL
  • Dimensions: 12 mm x 32 mm
  • Opening: 4.6 mm (standard)
  • Material: Clear glass vial with green melamine resin solid-top cap
  • Liner: F217/PTFE
  • Thread: 8-425
  • Packaging: 100 per pack
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Green
Material (Liner) PTFE
Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit No
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Style Standard Opening
Closure Material Melamine Resin
Closure Type Solid Top Cap
Quantity 100 Pk.
Closure Size 8-425
Marking Spot No
Height (Metric) 32 mm
Product Type Screw Top Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.