Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with Step Vial

Catalog No. 111010166 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Amber Glass
Clear Glass
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-101-0166 Clear Glass
11-101-0108 Amber Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0166 Supplier MilliporeSigma™ Supelco™ Supplier No. 27418
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Screw top vials with step vial

  • Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck.
  • The interior finish of the top of the vial is recessed to allow the top of the insert to rest correctly in the vial.
TRUSTED_SUSTAINABILITY

Specifications

Description Large opening (with glass insert)
Diameter (Metric) Outer 12 mm
Material Clear Glass
Volume (Metric) 0.25 mL
No. per Pack 100
Height (Metric) 32 mm
Product Type Step Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.