Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Screwdriver set includes the following:
- Standard screwdriver (S-48) with 5/16 in. tip and 3 in. shank
- Standard screwdriver (S-49) with 5/16 in. tip and 6 in. shank
- Standard screwdriver (S-50) 3/8 in. tip with 8 in. shank
- #1 Phillips screwdriver (S-1099A)
- #2 Phillips screwdriver (S-1099)
- #3 Phillips screwdriver (S-1100)
- Roll-up case with velcro fastener (CASE-6PC)
Specifications
Specifications
| Length (English) | 14 in. |
| Length (Metric) | 355 mm |
| Includes | 6 Screwdrivers, 3 Standard and 3 Phillips, and a Case |
| No. per Pack | 6 Screwdrivers |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
