Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Scrub Pads, Medium

Catalog No. 19830075 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-830-075 White
19-830-074 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-830-075 Supplier Vikan™ Supplier No. 5525
Add to Cart
Add to Cart

For cleaning stubborn dirt and grime on walls.

  • Made of polyester fibers
  • Autoclavable to 250°F/121°C

Specifications

Product Type Scrub Pad
Color White
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 10 in.
Length (Metric) 25.4 cm
Material Polyester Fibers
Width (English) 4.4 in.
Width (Metric) 11.17 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.