Learn More
Description
- Wireless data transfer via NFC
- Lovibond™ PoolAssistant app for pool maintenance and measurement results
- Light signal (green/red) to indicate safe water conditions
- Chlorine (total, free, combined): 0.1 - 6.0 mg/L
- Bromine: 0.2 - 13.5 mg/L
- pH: 6.5 - 8.4
- Alkalinity-M: 5 - 300 mg/L
- Calcium Hardness: 50 - 500 mg/L
- Cyanuric Acid: 20 - 120 mg/L
- Active Oxygen: 0.2 - 10 mg/L
- Copper: 0.1 - 5 mg/L
- Phosphate: 0.06 - 3.0 mg/L
Specifications
Specifications
| Battery Type | 2 x AA |
| Detector Type | Photodiode |
| Display | LCD |
| IP Rating | IP65 |
| Languages | English |
| Light Source | LED |
| Spectral Bandwidth | Not Measured |
| Type | Photometer |
| Voltage | 3 V |
| Wavelength Range | 530, 560, 660, 680 nm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.