Learn More
Description
Construction
- Hot and cold water fixtures with gooseneck faucet and wrist-blade handles
- Rounded sink and drainboard
- Leg diameter: 1.6 in.
- Drain diameter: 3.6 in.
- Drainboard to left or right of sink or on both sides
- (4) leveling feet
Materials
- 304 stainless steel, 16 GA
Dimensions
- MS2430L-24 and MS2430R-24: 56 L x 29.4 W x 45 H in.
- MS2430LR-24: 78 L x 29.4 W x 45 H in.
- Sink: 30 L x 24 W x 14 H in.
Utilities / Power
- Provide 60-65 PSI water pressure and 4 GPM of flow
Options and Accessories
- Left, right, or double-sided options available
Specifications
Specifications
| Product Type | Autopsy and Embalming Sink |
| Material | Stainless Steel (304) |
| Height (English) | 45 in. |
| Length (English) | 56 in. |
| Width (English) | 29.4 in. |
| Model | Left-Drainboard Orientation |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
