Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Scullery Sinks, 30 in.
SDP

Catalog No. 22044641 Shop All Mopec Products
Change view
Click to view available options
Model:
Center-Drainboard Orientation
Left-Drainboard Orientation
Right-Drainboard Orientation
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
22-044-641 Right-Drainboard Orientation
22-044-639 Left-Drainboard Orientation
22-044-640 Center-Drainboard Orientation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-044-641 Supplier Mopec Supplier No. MS2430R24
Add to Cart
Add to Cart

Heavy-duty stainless steel scullery sink with a deep basin for cleaning and decontamination tasks in mortuary and laboratory environments. Durable seamless construction promotes easy sanitation and supports a clean, professional workspace.

Construction

  • Hot and cold water fixtures with gooseneck faucet and wrist-blade handles
  • Rounded sink and drainboard
  • Leg diameter: 1.6 in.
  • Drain diameter: 3.6 in.
  • Drainboard to left or right of sink or on both sides
  • (4) leveling feet

Materials

  • 304 stainless steel, 16 GA

Dimensions

  • MS2430L-24 and MS2430R-24: 56 L x 29.4 W x 45 H in.
  • MS2430LR-24: 78 L x 29.4 W x 45 H in.
  • Sink: 30 L x 24 W x 14 H in.

Utilities / Power

  • Provide 60-65 PSI water pressure and 4 GPM of flow

Options and Accessories

  • Left, right, or double-sided options available

Specifications

Product Type Autopsy and Embalming Sink
Material Stainless Steel (304)
Height (English) 45 in.
Length (English) 56 in.
Width (English) 29.4 in.
Model Right-Drainboard Orientation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.