Learn More
Description
- Transparent lid for easy maintenance and storage
- Ideal lid design for a stable stand
- Display colours and symbols for easy use
- Comes with: Device, Case, Batteries, Lanyard, Multilingual Manual, Certificate of Compliance, Warranty Declaration
Specifications
Specifications
| Measurement Modes | Conductivity |
| Range (Conductivity) | 0.01 to 20 mS/cm |
| Range (Salinity) | 0.01 to 10 g/L |
| Range (TDS) | 0.01 to 20.00 ppt |
| Temperature Range (Metric) | 0°C to 50°C |
| Display Type | 3 Color Backlit LCD |
| IP Rating | IP67 |
| Type | EC Pentester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.