Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SeaKem™ LE Agarose, Lonza™

Catalog No. BMA50001
Change view
Click to view available options
Quantity:
25 g
100 g
125 g
500 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BMA50001 25 g
BMA50002 100 g
BMA50000 125 g
BMA50004 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. BMA50001 Supplier Lonza Inc Supplier No. 50001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for routine analysis of nucleic acids by gel electrophoresis and blotting. SeaKem™ LE Agarose sharply resolves DNA and provides consistent resolution from lot-to-lot.

  • For DNA analysis/blotting
  • Molecular Biology Grade
  • EEO 0.09–0.13
  • Gelling temperature 36° ± 1.5°C
  • DNase/RNase-free
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material SeaKem LE Agarose
Quantity 25 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.