Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Plastic Bags, Clear, Reclosable, 9x12-inch 3-mil, 100/Pk.

Catalog No. 501917345
Encompass

These reclosable poly bags are manufactured from 100% virgin, high clarity polyethylene film, designed to keep products clean and free from moisture. They are suitable for various applications, meeting FDA and USDA specifications.

  • Reclosable with a slide-seal zipper closure
  • Made from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions: 9 x 12 inch
  • Thickness: 3 mil
  • Package quantity: 100 bags

Catalog No. 50-191-7345 Supplier MSC Supplier No. 39569082
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable poly bags are manufactured from 100% virgin, high clarity polyethylene film, designed to keep products clean and free from moisture. They are suitable for various applications, meeting FDA and USDA specifications.

  • Reclosable with a slide-seal zipper closure
  • Made from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions: 9 x 12 inch
  • Thickness: 3 mil
  • Package quantity: 100 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.