Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Seal-R-Film™ Laboratory Film with Dispenser Box Cutter

Catalog No. 22443954
Change view
Click to view available options
Width (English):
4 in.
Length (English):
125 ft.
250 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
22-443-954 4 in. 125 ft.
22-443-955 4 in. 250 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-443-954 Supplier Globe Scientific Supplier No. SRFPRCD4125
Add to Cart
Add to Cart

Prevent spills, evaporation, and contamination with Seal-R-Film™ sealing film. It securely seals beakers, flasks, and other containers, accommodating even irregular shapes.

  • Self-Sealing and Stretchable: Expands up to 5X its width and stretches 3X its length to form a snug seal around beakers, flasks, and irregular shapes, using about 1/3 less material compared to alternatives.
  • Moisture Resistant and Hydrophobic: Minimizes evaporation and prevents leakage
  • Clear and Ultraflexible: Easy to apply and allows quick inspection of container contents with no visible stretch marks
  • Easy to Dispense: Unrolls smoothly and peels easily from the backing paper
  • Available Dispenser Box: Lets you select the exact length needed, no separate cutter required
  • Superior Adhesion: Either side of Seal-R-Film adheres to itself and labware
  • No Leakage: Provides a secure wrap that keeps contents safely inside
  • Contamination Control: Keeps your samples intact and protected
  • Certified and Quality Assured: Barcoded lot traceability on every roll for added quality assurance
  • Reliable Supply Chain: Well-established, extensive manufacturing and logistics infrastructure eliminates extended inventory issues Seal-R-Film™ 4 in. wide rolls are also available in a unique dispenser box.
  • The box includes a slide cutter that facilitates quick and simple cutting of the film.
  • Printed measurements at 1.2 in. and 2 in. allow for precise lengths of film to be cut for use.
  • This unique packaging eliminates the need to purchase additional dispensers.

Specifications

Length (English) 125 ft.
Product Type Parafilm Wrap
Width (English) 4 in.
Length (Metric) 38.1 m
Material Plastic
Thickness 5 mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.