Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Dispenser, 2 in, 3 in Core, 1 ea

Catalog No. 501916399
Encompass

This handheld tape dispenser is constructed from high impact plastic and features a metal loading gate and a reinforced steel frame with a steel tension control knob. It is equipped with a natural rubber roller and heat-treated blades for smooth tape release. Designed for single rolls with a side-loading mechanism and plastic handles, it accommodates tape with a 3 in core size and a maximum width of 2 in for carton sealing applications.

  • Made of high impact plastic
  • Metal loading gate
  • Durable reinforced steel frame with steel tension control knob
  • Natural rubber roller
  • Heat-treated blades for smooth tape release
  • Handheld dispenser type
  • Side loading style
  • Single roll capacity
  • Plastic handle materials
  • Core size: 3 in
  • Manual dispenser style
  • Maximum tape width: 2 in
  • Carton sealing tape compatibility

Catalog No. 50-191-6399 Supplier MSC Supplier No. 39559364
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This handheld tape dispenser is constructed from high impact plastic and features a metal loading gate and a reinforced steel frame with a steel tension control knob. It is equipped with a natural rubber roller and heat-treated blades for smooth tape release. Designed for single rolls with a side-loading mechanism and plastic handles, it accommodates tape with a 3 in core size and a maximum width of 2 in for carton sealing applications.

  • Made of high impact plastic
  • Metal loading gate
  • Durable reinforced steel frame with steel tension control knob
  • Natural rubber roller
  • Heat-treated blades for smooth tape release
  • Handheld dispenser type
  • Side loading style
  • Single roll capacity
  • Plastic handle materials
  • Core size: 3 in
  • Manual dispenser style
  • Maximum tape width: 2 in
  • Carton sealing tape compatibility

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.