Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Osborn Brush Sealeze, 8 ft, Bronze/Nylon, 1 ea

Catalog No. 502818463
Encompass

This brush seal is designed for overhead door header applications. It features a durable bronze and nylon construction, providing an effective barrier for various industrial and commercial settings.

  • Designed for overhead door header applications
  • Features bronze and nylon construction
  • Length: 8 ft
  • Bristle material: Nylon
  • Back strip brush width: 0.24 in
  • Bristle length: 1.19 in

Catalog No. 50-281-8463 Supplier MSC Supplier No. 11114832
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This brush seal is designed for overhead door header applications. It features a durable bronze and nylon construction, providing an effective barrier for various industrial and commercial settings.

  • Designed for overhead door header applications
  • Features bronze and nylon construction
  • Length: 8 ft
  • Bristle material: Nylon
  • Back strip brush width: 0.24 in
  • Bristle length: 1.19 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.