Learn More
Slice™ Seam Ripper Blades
Description
- Blade type: rounded tip
- Safer than traditional blades
- Finger-friendly™ edge cuts effectively
- Lasts up to 11.2x longer than metal blades
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- Does not require sharps box disposal
- 100% recyclable
- Compatible handles: 10596, 10597, 10548, 10580, 10589, 10568
- Compatible with Slice seam rippers, craft handles, scalpel, and Precision Knife
- Cuts without tugging surrounding material
- 4 blades per pack
Specifications
Specifications
| Length (English) | 1.22 in. |
| Length (Metric) | 31 mm |
| Material | Zirconium Oxide |
| Color | White |
| For Use With (Application) | Safety Cutting |
| Includes | 4 blades per pack |
| No. per Pack | 4 Pk. |
| Weight (English) | 0.03 oz. |
| Weight (Metric) | 0.85 g |
| Width (English) | 0.24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.