Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ SeBaCam Digital Microscope Cameras with SeBaView Software
SDP

Catalog No. sebacamc14m Shop All Laxco Inc Products
Change view
Click to view available options
Description:
CCD, Color
CCD, Monochrome
CMOS
Voltage:
100/240 V
5 V
Pixels:
1.4 MP
10 MP
5.1 MP
Sensor Types:
CCD
CMOS
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Voltage Pixels Sensor Types
SEBACAMC14M CCD, Monochrome 5 V 1.4 MP CCD
SEBACAM10C CMOS 100/240 V 10 MP CCD
SEBACAM5C CMOS 5 V 5.1 MP CMOS
SEBACAMC14C CCD, Color 5 V 1.4 MP CCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SEBACAMC14M Supplier Laxco™ Supplier No. SEBACAMCOOL1.4M

Includes

Head, Stand, Eyepieces, Power Cord

SeBaCam™ microscopy cameras are designed for applications ranging from life science research to clinical. Models are available for documentation and image analysis for brightfield and fluorescence imaging. The included SebaView software is user-friendly and includes many advanced features.

SeBaCam5/10/14c

  • CMOS sensor
  • 5.1mp, 10mp, 14mp options
  • USB3.0 interface (USB2.0 compatible)
  • Excellent color reproduction
  • High speed
  • High resolution

SeBaCam1.4m/c

  • Color and monochrome options
  • CCD sensor
  • 1.4mp
  • 6.45 μm pixel size
  • USB3.0 interface (USB2.0 compatible)
  • Peltier cooled
  • Great for fluorescence and low light applications

SeBaView Software

  • User-friendly interface
  • View, capture and analyze images
  • Measurement, segmentation, and counting tools
  • Extended depth of focus imaging
  • Manual image stitching
  • Multi-channel fluorescence overlay

Software Requirements

  • Microsoft™ Windows™ XP / Vista / 7/8/10 (32 & 64 bit)

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Type Microscope Camera
Compatibility (Operating System) Windows
Connector Types USB
Description CCD, Monochrome
Dimensions (L x W x H) 10.2 x 10.2 x 7.6 cm
Material Multiple
Pixels 1.4 MP
Sensor Types CCD
Voltage 5 V
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.