Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SECO™ Anti-Static Foil Barrier Bag

Catalog No. 19045803 Shop All Seco Industries Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
20 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-045-803 20 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-045-803 Supplier SECO™ Supplier No. 5122024CL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The benefits of opaque poly/foil packaging with static dissipative protection

  • Used for extremely critical or sensitive devices
  • Color: silver/silver
  • Size: 20 x 24 in.
  • Thickness: 0.0036mil
  • Meets the military specifications of MIL-PRF-81705D

Specifications

Material Foil, Polymer
Dimensions (L x W) 20 x 24 in.
Length (English) 20 in.
Width (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.