Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SECO™ Stat-Zap™ 2102 Metalized Static-Shielding Bags

Catalog No. p-31786 Shop All Seco Industries Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
6 in.
8 in.
Width (English):
4 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-045-608 6 in. 4 in.
19-045-607 8 in. 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-045-608 Supplier SECO™ Supplier No. ZPISH0040062102

Provide a static-safe environment for sensitive electronic devices or components

  • Transparent metalized static-shielding bags provide electromagnetic interference and radio-frequency interference (EMI and RFI) protection
  • Durable, three-layer bags construction with the metal layer sandwiched between polyester and polyethylene
  • Date-coded for quality control traceability and heat-stamped with a yellow ESD (electrostatic discharge) warning
  • Open-top and zip-close models available
  • Meet or exceed electrical and physical requirements of MIL-PRF-81705 Type III and EIA 541

Specifications

Closure Type Zip Closure
Material Metal, Polyester, Polyethylene
Dimensions (L x W) 6 x 4 in. (15 x 10cm)
Length (English) 6 in.
Width (English) 4 in.
Length (Metric) 15 cm
Width (Metric) 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.