Learn More
Description
- Compatible with 3M™ Secure Click™ D800 Series Cartridges
- Held in place by required 3M™ Secure Click™ Filter Retainer D701
- NIOSH-approved particulate filter for respiratory protection against certain particulates
- Reduces costs by allowing for replacement of filters prior to change out of cartridges
- For workplace and occupational use only
Specifications
Specifications
| Certifications (NIOSH) | NIOSH-approved |
| Connection Type | Secure Click™ |
| Color | White |
| Filter Type | N |
| For Use With (Application) | Grinding |
| For Use With (Equipment) | 3M™ Secure Click™ Half Facepiece Reusable Respirators HF-800 Series |
| Includes | 200 Filters |
| Model | D7N11 |
| Dimensions (L x W x H) | 81 x 85 x 5 mm |
| Weight (Metric) | 2 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.