Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific SECURE SEAL 70 EMBOSS MACHINE
SDP

Catalog No. NC3347267
Encompass

  • Produces clear, uniform raised seals on documents.
  • Operates with whisper-quiet noise level of 50 dB.
  • Electric operation with automatic or push-button activation.
  • Features adjustable back gauge and side guides for paper positioning.
  • Hand-engraved brass seal die type.
  • Dies are easily interchangeable and rotatable 90°.
  • Pressure control is adjustable for different materials.
  • Includes security feature with key lock.
  • Compact dimensions of 3.7 in x 11.2 in x 7.2 in.
  • Weighs 17.6 lbs for easy handling.
  • Supports free voltage from 100-240V for global use.
  • Maximum paper insertion depth of 2.7 in.
  • Standard die diameters available: 1.06 in, 1.42 in, 1.77 in.
  • Has a carrying handle for portability.
  • Comes with a one-year parts and 90 days labor warranty.

Catalog No. NC3347267 Supplier Andwin Scientific Supplier No. SS70
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Produces clear, uniform raised seals on documents.
  • Operates with whisper-quiet noise level of 50 dB.
  • Electric operation with automatic or push-button activation.
  • Features adjustable back gauge and side guides for paper positioning.
  • Hand-engraved brass seal die type.
  • Dies are easily interchangeable and rotatable 90°.
  • Pressure control is adjustable for different materials.
  • Includes security feature with key lock.
  • Compact dimensions of 3.7 in x 11.2 in x 7.2 in.
  • Weighs 17.6 lbs for easy handling.
  • Supports free voltage from 100-240V for global use.
  • Maximum paper insertion depth of 2.7 in.
  • Standard die diameters available: 1.06 in, 1.42 in, 1.77 in.
  • Has a carrying handle for portability.
  • Comes with a one-year parts and 90 days labor warranty.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.