Learn More
Description
- Designed with Asian Features in mind. Adjusted lens angle and soft nose bridge designed to help accommodate tall cheekbone structure and low nose bridge height.
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# SF301SGAF-BLU, SF301SGAF-LBL, SF302SGAF-BLU, SF302SGAF-LBL
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Automotive, Construction, General Manufacturing, Metal Fabrication, Mining |
| Frame Color | Clear |
| No. per Case | 20/Cs. |
| Model | SF301SGAF-LBL |
| Temple Color | Ice Blue |
| Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.