Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Stylish design weighs less than 1oz
- Soft adjustable nosepiece to help reduce slippage
- Incorporates dual-material temples to provide cushioned comfort plus enhanced style and features the proprietary 3M™ Pressure Diffusion Temple Technology – a scientific advancement that helps diffuse pressure over the ear
- Enhanced temple comfort while not compromising the security of fit across diverse workforces
- Clear anti-fog coated polycarbonate lens absorbs 99.9% UVA and UVB
- Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning.
- Fits 3M™ SecureFit™ protective eyewear 400-series
- 3M Catalog# SF410AS-FM
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Description | Z87+ Lens Marking |
| Lens Tint | Indoor/Outdoor, Mirror |
| Product Type | Safety Glasses |
| For Use With (Application) | Automotive, Aviation, Construction, General Manufacturing, Metal Fabrication, Mining, Oil and Gas, Transportation |
| Frame Color | Clear |
| Model | SF410AS-FM |
| No. per Pack | 60/Pk. |
| Temple Color | Black |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?