Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ SecurEvac™ 30-Person Easy-Roll Evacuation and Shelter-In-Place Survival Kit
SDP

Catalog No. 19444600 Shop All Life Secure Products
Change view
Click to view available options
Color:
Blue, Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-600 Blue, Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-600 Supplier LifeSecure™ Supplier No. 10850
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rolling high-visibility backpack equipped with essential supplies for up to 30 people to evacuate or provide shelter-in-place.

  • Equipped with emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water, food, and items that provide warmth, shelter, communication, light, and sanitation
  • Folding emergency toilet

Specifications

Product Type Emergency Kit
Color Blue, Orange
Material Polyester
Dimensions (L x W x H) 14 x 13 x 21 in.
Height (Metric) 53.34 cm
Length (Metric) 35.56 cm
Weight (English) 31 lb.
Weight (Metric) 14.06 kg
Width (Metric) 33.02 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.