Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Seismic-Rated Anchor for Barricade Racks

Catalog No. 19085847 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Barricade racks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-085-847 Barricade racks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-847 Supplier Justrite™ Supplier No. 35350
  • $11.00
    $7.65 / Each of 1

    Save $3.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Seismic-Rated Anchor for Barricade Racks is comprised of a high-strength threaded stud body, expansion clip, nut and washer

  • For use with barricade style racks
  • Listed for use in seismic zones A, B, C, D, E and F
  • 2015 IBC Compliant
  • Seismic wedge type anchors are designed for unbroken concrete
  • Bodies are made of plated carbon steel
  • Expansion clip consists of a split cylindrical ring with undercutting grooves

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Material Steel
Description Seismic-Rated Anchor
Dimensions (L x W x H) 30 x 58 x 38 in.
Finish Powder-coated Paint
For Use With (Equipment) Barricade racks
Height (Metric) 140 mm
Length (Metric) 13 mm
Width (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.