Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Select-Sat Nova-Tech Poly-Cellulose Cleanroom Wipes, Saturation-Ready

Catalog No. 17444032
Change view
Click to view available options
Dimensions (L x W):
7 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-032 7 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-032 Supplier High-Tech Conversions Supplier No. SSNT177
Add to Cart
Add to Cart
This item is not returnable. View return policy

Select-Sat Nova-Tech Poly-Cellulose Dry Cleanroom Wipes, Saturation-Ready are cleanroom-packaged in a reusable custom made container and ready to be saturated with the solvent of your choice.

  • Mde of virgin polyester and cellulosic fibers and are virtually lint-free and chemically pure
  • Clean-cut and have no nubs or long strands of loose fibers that are found on perforated roll-type wipes
  • Suitable of use in a variety of controlled environments

Specifications

Product Type Cleanroom Wipe
Length (English) 7 in.
Length (Metric) 18 cm
Width (English) 7 in.
Width (Metric) 18 cm
Material Polycellulose
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 5
Color White
Dimensions (L x W) 7 x 7 in.
For Use With (Application) Cleanroom, Lab, Saturation-Ready
For Use With (Equipment) Compatible with Virtually Any Solvent
Packaging Quantity 100 Wipes/Tub, 12 Tubs/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.