Learn More
Swan Label & Tag Self-Adhesive Labels

Description
Labels stick to almost any surface without moistening
- Sticks to almost any surface without moistening
- Easily marked with pencil, pen, ball-point or felt-tip marker
- Latex-impregnated paper with adhesive backing
- Conforms to rounder surfaces. Easily removed in one piece without residue
- Rectangular, plain white
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | White |
| Format | Label |
| Material | Paper |
| Product Type | Self Adhesive Label |
| For Use With (Application) | General purpose |
| Quantity | 1000/Pk. |
| Shape | Rectangle |
| Size (English) | 0.75 x 1.00 in. |
| Length (English) | 0.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.