Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Adhesive Pipe Marker: OXIGENO, Vinyl, White on Green, Size 3C: Fits Pipes 0.75 in. Dia.

Catalog No. 19112106 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
350.52 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-112-106 350.52 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-106 Supplier Brady™ Supplier No. 83604

High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI A13.1-2007
Description Pipe Marker
Adhesive Type Permanent Acrylic
Color White on Green
Material Vinyl
Product Type Pipe Marker
Languages Spanish
No. per Pack 3/Card
Quantity 1 Card
Size (English) 2.75 x 2.25 in. (W x H)
Thickness (Metric) 0.01 in.
Dimensions (L x W) 2.25 x 2.75 in.
Width (English) 2.75 in.
Width (Metric) 350.52 mm
Height (English) 2.25 in.
Height (English) Character 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.