Learn More
Brady™ Self-Adhesive Pipe Marker: RESPIRADERO, Vinyl, Black on Yellow, Size 4: Fits Pipes 0.75in - 2.375 in. Dia.
Shop All Brady Corporation ProductsDescription
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI A13.1-2007 |
| Description | Pipe Marker |
| Adhesive Type | Permanent Acrylic |
| Color | Black on Yellow |
| Material | Vinyl |
| Product Type | Pipe Marker |
| Languages | Spanish |
| No. per Pack | 4/Card |
| Quantity | 1 Card |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.