Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Self-Cleaning Vacuum System

Catalog No. 01257121
Change view
Click to view available options
Amperage:
1.5 A
Frequency:
50 Hz
60 Hz
Model:
2025
2026
2027
Voltage:
115 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Frequency Model Voltage
01-257-121 1.5 A 60 Hz 2027 115 V
01-257-120 1.5 A 50 Hz 2026 115 V
01-129-19 1.5 A 60 Hz 2025 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-121 Supplier Welch™ Supplier No. 202701
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Complete oil-free dry vacuum systems for rotary evaporators and concentrators

Corrosion-resistant PTFE diaphragm vacuum systems enable superior evaporation control and efficiency. Preserve your sample and your time with rapid, controlled solvent stripping from flasks up to 5L. Use 2 torr models for fast stripping of DMF.

Programmable Model 2028 enables walk-away control for up to five vacuum / time methods for 2 solvent samples.

 

  • Automatic self-cleaning purge maintains efficiency, extends diaphragm life
  • Free air displacement: 35 L/min (1.2 CFM)
  • Incremental ballast switch enables fast response to bumping/foaming
  • Inlet and exhaust separators protect pump and lab air from contaminants
  • Select 9 torr model for atmospheric B.P to 120°C; 2 torr model to B.P. 160°C

 

Order Info

Dimensions: 13.62L x 12W x 11.3 in. H (34.5 x 30.5 x 28.1cm). Net weight: 30 lb. (13.6kg)

Certifications

CE, CSA

Specifications

Horsepower 0.2 hp
Shipping Weight (English) 36 lb.
Shipping Weight (Metric) 16.4 kg
Amperage 1.5 A
Certifications/Compliance CE, CSA
Electrical Requirements 115V 60 Hz
Material PTFE
Model 2027
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Flow Rate 35 L/min.
Frequency 60 Hz
Overall Height (English) 11.3 in.
Overall Height (Metric) 28.7 cm
Overall Length (English) 13.6 in.
Overall Length (Metric) 34.5 cm
Overall Width (English) 12 in.
Voltage 115 V
For Use With (Application) Filtration, vacuum ovens, aspiration, chamber roughing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.