Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Self-Draining, Floor-Mounted Drench Shower
GREENER_CHOICE

Catalog No. 18666682 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Green Powder Coat
Polished Brush
Material (Piping Connection):
Galvanized Steel
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material (Piping Connection)
18-666-682 Polished Brush Stainless Steel
18-666-681 Green Powder Coat Galvanized Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-682 Supplier Justrite Manufacturing Co Supplier No. SD18GS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Self-Draining Floor-Mounted Drench Shower is for use in hot climates to prevent the risk of shock and scalding from standing water overheated by solar radiation

Features:

  • Self-draining valve is situated directly above the water inlet and bleed pipe is fitted above this so hot water drains into the ground
  • Standpipe only fills with water when the shower is activated and drains once again when valve is closed, preventing stagnant water in the standpipe overheating and removing the risk of further injury to the operator.
  • System features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions
  • Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
  • Low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching
  • The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards
  • Made of durable nylon material, the nozzle offers optimal spray distribution for user protection
  • Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads
  • Solid construction using powder-coated galvanized steel pipework for added corrosion resistance
  • Includes an inspection record tag for recording service and test history
  • Use outdoors, in warm climates with a maximum ambient operating temperature of 113°F (45°C) or below
  • Self-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid water
  • Includes a universal safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Activation Pull Handle
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Polished Brush
Depth (English) 12 in.
Depth (Metric) 305 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 12 in.
Height (Metric) 305 mm
Includes 1 Self-draining Unit
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Nylon 6
Material (Piping Connection) Stainless Steel
Mounting Floor
Pressure 22 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 44 in.
Width (Metric) 1118 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.