Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-extinguishing Tedlar™ Die-cut Wrap Around Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011888 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.2 x 0.65 in.
0.25 x 0.75 in.
0.275 x 1 in.
0.5 x 1.5 in.
1.375 x 1.5 in.
Color:
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-011-888 1.375 x 1.5 in. Yellow
17-011-993 0.2 x 0.65 in. White
17-011-737 0.25 x 0.75 in. White
17-011-546 0.275 x 1 in. White
17-011-809 0.5 x 1.5 in. White
17-011-887 1.375 x 1.5 in. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-011-888 Supplier Brady™ Supplier No. M641437YLCM
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heavy duty, high temperature, self-extinguishing wire and cable labels are most commonly used by aerospace, defense and mass transit industries where resistance to water, oil and other fluids is required.

  • Permanent adhesive, tear resistant and high resistance to water, oil and other common fluids
  • RoHS compliant to 2005/618/EC MCV, Meets MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
  • UL approved, CSA accepted
  • Made of B-437 Tedlar™

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, MIL-M-87958
Adhesive Type Permanent Acrylic
Coating None
Color Yellow
Finish Matte
Format Die-cut
Material PVF
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 400 Labels
Temperature Range (English) -94°F to +275°F
Temperature Range (Metric) -70°C to +135°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 1.375 x 1.5 in.
Length (English) 1.375 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 34.93 mm
Alternate Part Number M6-41-437-YL-CM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.